Skip to Main Content
customer-service Help

24 ga. Steel Storage Cabinet, 36" W, 72" H, Wardrobe

Tennsco 24 ga. Steel Storage Cabinet,  36" W,  72" H,  Wardrobe CVD7114 MED GREY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$576.67
  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Commercial
  • Overall Cabinet Width: 36"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $576.67

Tennsco #CVD7114 MED GREY Specifications

  • Cabinet Style: Wardrobe
  • Cabinet Strength Rating: Commercial
  • Overall Cabinet Width: 36"
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Cabinet Door Type: Clearview
  • Cabinet Color: Medium Gray
  • Gauge: 24 ga.
  • Number of Drawers: 0
  • Overall Cabinet Height: 72"
  • Locking Cabinet: Yes
  • Finish: Powder Coated
  • Cabinet Handle Style: Swing
  • Number of Cabinet Shelves: 1
  • Height of Cabinet: 72 in
  • Depth of Cabinet: 18 in
  • Method of Construction: Welded
  • Item: Storage Cabinet
  • Number of Doors: 2
  • Includes: Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, 1 Full Width Coat Rod
  • Standards: SCS, ANSI/BIFMA
  • Overall Cabinet Depth: 18"
  • Shelf Capacity: 150 lb
  • Casters Included: No
  • Cabinet Locking Mechanism: Keyed
  • Width of Cabinet: 36 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 1, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Medium Gray, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA

Reviews of Tennsco #CVD7114 MED GREY