Tennsco

24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary

Tennsco 24 ga. ga. Steel Storage Cabinet,  36 in W,  72 in H,  Stationary OS7114BK
Hover or click to zoom Tap to zoom
  • Cabinet Style: Wardrobe
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Color: Black
  • Gauge: 24 ga.
See full product details
$497.88
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Subtotal: $497.88

Tennsco #OS7114BK Specifications

  • Cabinet Style: Wardrobe
  • Duty Rating: Light Duty
  • Overall Width: 36 in
  • Material: Steel
  • Assembled/Unassembled: Assembled
  • Door Type: Open Face Cabinet
  • Color: Black
  • Gauge: 24 ga.
  • Number of Drawers: 0
  • Number of Shelves: 1 Adjustable Shelf
  • Overall Height: 72 in
  • Depth: 18 in
  • Item: Storage Cabinet
  • Number of Cabinet Shelves: 1
  • Shelf Capacity: 150 lb
  • Cabinet Strength Rating: Commercial
  • Cabinet Height Range: Full Height
  • Includes: Adjustable Shelf, Coat Rod
  • Cabinet Door Type: Open Face Cabinet
  • Locking Cabinet: No
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Finish - Cabinets: Powder Coated
  • Item - Storage Cabinets: Storage Cabinet
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Number of Doors: 0
  • Cabinet Locking Mechanism: None
  • Overall Cabinet Depth: 18"
  • Casters Included: No
  • Cabinet Color: Black
  • Material - Cabinets: Steel
  • Mobile/Stationary: Stationary
  • Standards: ANSI/BIFMA, SCS
  • Finish: Powder Coated
  • No. of Drawers: 0
  • Method of Construction: Welded
  • Height: 72 in
  • Width: 36 in
  • Cabinet Material: Steel
  • Lock Type: None
  • Body Panel Type: Solid
  • Load Capacity per Shelf: 200 lb
  • Color Family: Black
  • Mobility: Stationary
  • Number of Shelves and Adjustability: 1 Adjustable Shelf
  • Panel Material Thickness: 24 ga
  • Cabinet Finish: Powder Coated
  • Overall WxD: 36 in x 18 in
  • For Use Outdoors: No
  • Shelf Adjustment Increments: 2 in
  • Overall WxDxH: 36 in x 18 in x 72 in
  • Shelf Adjustability: Adjustable
  • Base Type: Frame
  • Cabinet Storage Components: Hanging Rods, Shelves
  • Includes Hanging Rod: Yes
  • Frame Assembled: Assembled
  • Cabinet Finish/Material: Powder Coated Steel
  • Product Type: Storage Cabinet
  • Country of Origin (subject to change): United States

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Type No Door, Duty Rating Light Duty, For Use Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 0, Panel Material Thickness 24 ga

Reviews of Tennsco #OS7114BK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.