Tennsco

30 W, 72 H, Putty

Tennsco 30 W,  72 H,  Putty 7215-CPY
Hover or click to zoom Tap to zoom
  • Overall Width: 30
  • Overall Height: 72
  • Color: Putty
  • Material: Heavy Gauge Steel
  • Depth: 15"
  • Number of Shelves: 5
  • Capacity: 750 lbs.
  • Number of Doors: 2
See full product details
$790.98

Subtotal: $790.98

Tennsco #7215-CPY Specifications

  • Overall Width: 30
  • Overall Height: 72
  • Color: Putty
  • Material: Heavy Gauge Steel
  • Depth: 15"
  • Number of Shelves: 5
  • Capacity: 750 lbs.
  • Number of Doors: 2
  • Weight: 106 lbs
  • Country of Origin (subject to change): United States

Description

Built-in shelf support tabs—no more lost clips! Heavy-duty construction ensures extreme durability. Shelves adjust to accommodate different sized items. Keep contents secured with lock.

Reviews of Tennsco #7215-CPY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.