Tennsco
36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal
- Zoro #: G9809861
- Mfr #: FS350PY
Hover or click to zoom Tap to zoom
Key Features
- File Size: Letter/Legal
- Height: 63-1/2"
- Material: Steel
- Number of Drawers: 0
- Overall Depth: 17 in
- Overall Height: 63 1/2 in
- Width: 36"
- Finish: Powder Coated
$754.00
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $754.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #FS350PY Specifications
- Zoro #: G9809861
- Mfr #: FS350PY
- Color: Champ/Putty
- File Size: Letter/Legal
- Height: 63-1/2"
- Material: Steel
- Number of Drawers: 0
- Overall Depth: 17 in
- Overall Height: 63 1/2 in
- Width: 36"
- Finish: Powder Coated
- File Cabinet Type: Lateral
- Series: Open Style Fixed Shelf Lateral File
- Number of Doors: 0
- Lock Included: No
- Includes: Fixed Shelf
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Assembled/Unassembled: Assembled
- Overall Width: 36 in
- Item: File Cabinet
- Label Holder Included: No
- Product Type: File Cabinet
- Country of Origin (subject to change): United States
Description
File Cabinet, File Cabinet Type Lateral, Series Open Style Fixed Shelf Lateral File, File Size Legal/Letter, Number of Drawers 0, Number of Doors 0, Overall Width 36 in, Overall Height 63 1/2 in, Overall Depth 17 in, Finish Painted, Color Champ/Putty, Material Steel, Label Holder Included No, Lock Included No, Assembled, Includes Fixed Shelf
Reviews of Tennsco #FS350PY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS350LGY
- TENNSCO 14-15/16" W 5 Drawer Putty, Letter V285-MFPY
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS370BK
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS351LBK
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH CF-669BK
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray 2085LGY
- TENNSCO 21" W Card File, Sand CF-669-SND
- TENNSCO 17-15/16" W Vertical File, Medium Gray V285C-MF-MGY
- TENNSCO 15" W Card File, Sand CF-846-SND
- SAFCO 62X48 F/Harbor Cab 62483
- ALERA 2-Drawer Metal Pedestal File, 14.96w x 19.29d x 27.75h, Black ALEPBFFBL
- Tennsco File Cabinets