Tennsco
36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal
- Zoro #: G9809807
- Mfr #: FS370PY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Champ/Putty
- File Size: Letter/Legal
- Height: 87"
- Material: Steel
- Number of Drawers: 0
- Overall Depth: 17 in
- Overall Height: 87 in
- Width: 36"
$1,041.91
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Ships from United States
Subtotal: $1,041.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #FS370PY Specifications
- Zoro #: G9809807
- Mfr #: FS370PY
- Color: Champ/Putty
- File Size: Letter/Legal
- Height: 87"
- Material: Steel
- Number of Drawers: 0
- Overall Depth: 17 in
- Overall Height: 87 in
- Width: 36"
- Finish: Powder Coated
- File Cabinet Type: Lateral
- Series: Open Style Fixed Shelf Lateral File
- Lock Included: No
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Overall Width: 36 in
- Label Holder Included: No
- Item: File Cabinet
- Assembled/Unassembled: Assembled
- Number of Doors: 0
- Includes: Fixed Shelf
- Product Type: File Cabinet
- Country of Origin (subject to change): United States
Description
File Cabinet, File Cabinet Type Lateral, Series Open Style Fixed Shelf Lateral File, File Size Legal/Letter, Number of Drawers 0, Number of Doors 0, Overall Width 36 in, Overall Height 87 in, Overall Depth 17 in, Finish Painted, Color Champ/Putty, Material Steel, Label Holder Included No, Lock Included No, Assembled, Includes Fixed Shelf
Reviews of Tennsco #FS370PY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 42" W Laterial File Cabinet, Light Gray LPL4260L50 LGHT GREY
- TENNSCO 14-15/16" W 5 Drawer Black, Letter V285-MFBK
- TENNSCO 14-15/16" W 3 Drawer Putty, Letter V283-MFPY
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS370LGY
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS370BK
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS361LLGY
- TENNSCO 17-15/16" W Vertical File, Medium Gray V284C-MF-MGY
- TENNSCO 17-15/16" W 4 Drawer Putty, Legal V284C-MFPY
- TENNSCO 15" W Card File, Black CF-846-BLK
- HON 42" W 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter H692.L.Q
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter H785LS.L.S
- Tennsco File Cabinets