Tennsco
36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal
- Zoro #: G9809721
- Mfr #: FS371LPY
Hover or click to zoom Tap to zoom
Key Features
- Color: Champ/Putty
- File Size: Letter/Legal
- Height: 87"
- Material: Steel
- Number of Drawers: 0
- Overall Depth: 17 in
- Overall Height: 87 in
- Width: 36"
$1,484.08
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,484.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS351LPY
- TENNSCO 36" W Laterial File Cabinet, Black LPL3648L40 BLACK
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH CF-669BK
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS360PY
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS361LPY
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS361LBK
- TENNSCO 21" W Card File, Medium Gray CF-669-MGY
- TENNSCO 15" W Card File, Sand CF-846-SND
- TENNSCO 21" W Card File, Champagne/Putty CF-669-CPY
- GEC Global„¢ Vertical File Letter Size 4 Drawer 25"D, Black 25-401BLK
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Letter End Panel Kit, 6-High, Bone White XLT-6E-T15
- Tennsco File Cabinets