Tennsco
36" W 6 Drawer Open Fixed File Cabinet, Light Gray, Legal/Letter
- Zoro #: G0207893
- Mfr #: FS360LGY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Light Gray
- File Size: Legal/Letter
- Height: 75-1/4"
- Material: Steel
- Number of Drawers: 6
- Width: 36"
- Depth: 16-1/2"
- File Cabinet Type: Lateral
$1,926.05
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,926.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #FS360LGY Specifications
- Zoro #: G0207893
- Mfr #: FS360LGY
- UPC #: 044767125781
- Color: Light Gray
- File Size: Legal/Letter
- Height: 75-1/4"
- Material: Steel
- Number of Drawers: 6
- Width: 36"
- Depth: 16-1/2"
- File Cabinet Type: Lateral
- Item: Open Fixed File Cabinet
- Number of Shelves: 6
- Country of Origin (subject to change): United States
Description
Tennsco Open Fixed 6-Shelf Lateral File, 36 x 16 1/2 x 75 1/4, Light Gray
Reviews of Tennsco #FS360LGY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 15" W 8 Drawer Sand CF-846SD
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS360LGY
- TENNSCO 19" W Card File, Sand CF-558-SND
- TENNSCO 14-15/16" W 3 Drawer Sand, Letter V283-MFSD
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal DWR6618MGY
- TENNSCO Tennsco Drawer Cabint 3085-BLK - 30 Drawer Legal Size, 30-5/8"W X 14-5/8"D X 33-7/16"H, Black 3085-BLK
- TENNSCO 21" W Card File, Champagne/Putty CF-669-CPY
- TENNSCO 17-15/16" W Vertical File, Sand V284C-MF-SND
- TENNSCO 14-15/16" W Vertical File, Medium Gray V284-MF-MGY
- BUSH BUSINESS FURNITURE Office 500 16W 2 Drawer File Cabinet in Modern Hickory - Assembled OFF216MHSU
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Putty, Letter 14979
- Tennsco File Cabinets