Tennsco

36 W, 72 H, Light Gray

Tennsco 36 W,  72 H,  Light Gray 7218-LGY
Hover or click to zoom Tap to zoom
  • Overall Width: 36
  • Overall Height: 72
  • Color: Light Gray
  • Capacity: 750 lbs.
  • Number of Doors: 2
  • Material: Heavy Gauge Steel
  • Number of Shelves: 5
  • Depth: 18"
See full product details
$933.06
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Subtotal: $933.06

Tennsco #7218-LGY Specifications

  • Overall Width: 36
  • Overall Height: 72
  • Color: Light Gray
  • Capacity: 750 lbs.
  • Number of Doors: 2
  • Material: Heavy Gauge Steel
  • Number of Shelves: 5
  • Depth: 18"
  • Weight: 120 lbs
  • Country of Origin (subject to change): United States

Description

Built-in shelf support tabs—no more lost clips! Heavy-duty construction ensures extreme durability. Shelves adjust to accommodate different sized items. Keep contents secured with lock.

Reviews of Tennsco #7218-LGY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.