Tennsco
36" W Laterial File Cabinet, Champagne/Putty
- Zoro #: G9004746
- Mfr #: LPL3624L20 PUTTY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Height: 27 9/16 in
- Material: Steel
- Type: Solid Drawer Front, lateral
- Width: 36 in
- Depth: 17 15/16 in
- Finish: Powder Coated
- Number of Drawers or Bins: 2
- Includes: Lock
$679.45
Ships from United States
Subtotal: $679.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #LPL3624L20 PUTTY Specifications
- Zoro #: G9004746
- Mfr #: LPL3624L20 PUTTY
- Color: Champagne/Putty
- Height: 27 9/16 in
- Material: Steel
- Type: Solid Drawer Front, lateral
- Width: 36 in
- Depth: 17 15/16 in
- Finish: Powder Coated
- Number of Drawers or Bins: 2
- Includes: Lock
- Shelf Capacity (Lbs.): 126
- Construction: Steel
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Item: Lateral File Cabinet
- Overall Width: 36"
- Product Type: Lateral File Cabinet
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 36 in, Depth 17 15/16 in, Height 27 9/16 in, Color Champagne/Putty, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 2, Includes Lock
Reviews of Tennsco #LPL3624L20 PUTTY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W Laterial File Cabinet, Black LPL3624L20 BLACK
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS361LBK
- TENNSCO 14-15/16" W 3 Drawer Light Gray, Letter V283-MFLGY
- TENNSCO 15" W 8 Drawer Sand CF-846SD
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray 3085LGY
- TENNSCO 15" W 6 Drawer Black CF-646BK
- TENNSCO 15" W Card File, Champagne/Putty CF-646-CPY
- TENNSCO 15" W Card File, Champagne/Putty CF-846-CPY
- TENNSCO 15" W Card File, Black CF-646-BLK
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter H314.P.S
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry QI003678C
- Tennsco File Cabinets