Tennsco
36" W Laterial File Cabinet, Champagne/Putty
- Zoro #: G9805266
- Mfr #: LPL3636L30 PUTTY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Height: 39 3/8 in
- Material: Steel
- Type: Solid Drawer Front, lateral
- Width: 36 in
- Depth: 17 15/16 in
- Finish: Powder Coated
- Number of Drawers or Bins: 3
- Item: Lateral File Cabinet
$883.68
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Ships from United States
Subtotal: $883.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #LPL3636L30 PUTTY Specifications
- Zoro #: G9805266
- Mfr #: LPL3636L30 PUTTY
- Color: Champagne/Putty
- Height: 39 3/8 in
- Material: Steel
- Type: Solid Drawer Front, lateral
- Width: 36 in
- Depth: 17 15/16 in
- Finish: Powder Coated
- Number of Drawers or Bins: 3
- Item: Lateral File Cabinet
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Construction: Steel
- Shelf Capacity (Lbs.): 126
- Includes: Lock
- Overall Width: 36"
- Product Type: Lateral File Cabinet
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 36 in, Depth 17 15/16 in, Height 39 3/8 in, Color Champagne/Putty, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 3, Includes Lock
Reviews of Tennsco #LPL3636L30 PUTTY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W Laterial File Cabinet, Light Gray LPL3636L30 LGHT GREY
- TENNSCO 19" W 5 Drawer Black CF-558BK
- TENNSCO 36" W Laterial File Cabinet, Black LPL3648L40 BLACK
- TENNSCO 14-15/16" W 5 Drawer Sand, Letter V285-MFSD
- TENNSCO 14-15/16" W 2 Drawer Putty, Letter V282-MFPY
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS371LPY
- TENNSCO 14-15/16" W Vertical File, Sand V285-MF-SND
- TENNSCO 21" W Card File, Champagne/Putty CF-669-CPY
- TENNSCO 21" W Card File, Sand CF-669-SND
- HON BASYX Pedestal, 28" Height, Gray BSXHBMP2BQ
- HIRSH 36"W 4 Drawer Lateral File Cabinet, Lava Red 24255
- Tennsco File Cabinets