Tennsco
36" W Laterial File Cabinet, Champagne/Putty
- Zoro #: G9500242
- Mfr #: LPL3648L40 PUTTY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Height: 51 1/4 in
- Material: Steel
- Type: Solid Drawer Front, lateral
- Width: 36 in
- Depth: 17 15/16 in
- Finish: Powder Coated
- Number of Drawers or Bins: 4
- Shelf Capacity (Lbs.): 126
$1,825.71
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $1,825.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #LPL3648L40 PUTTY Specifications
- Zoro #: G9500242
- Mfr #: LPL3648L40 PUTTY
- Color: Champagne/Putty
- Height: 51 1/4 in
- Material: Steel
- Type: Solid Drawer Front, lateral
- Width: 36 in
- Depth: 17 15/16 in
- Finish: Powder Coated
- Number of Drawers or Bins: 4
- Shelf Capacity (Lbs.): 126
- Construction: Steel
- Item: Lateral File Cabinet
- Includes: Lock
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Overall Width: 36"
- Product Type: Lateral File Cabinet
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 36 in, Depth 17 15/16 in, Height 51 1/4 in, Color Champagne/Putty, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 4, Includes Lock
Reviews of Tennsco #LPL3648L40 PUTTY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W Laterial File Cabinet, Light Gray LPL3648L40 LGHT GREY
- TENNSCO 36" W Laterial File Cabinet, Black LPL3648L40 BLACK
- TENNSCO 36" W 6 Drawer File Cabinet, Light Gray, Legal/Letter FS361LLGY
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4224L20 PUTTY
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black 2085BK
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Champ/Putty 3085PY
- TENNSCO 17-15/16" W Vertical File, Medium Gray V285C-MF-MGY
- TENNSCO 21" W Card File, Medium Gray CF-669-MGY
- TENNSCO 19" W Card File, Medium Gray CF-758-MGY
- SAFCO 62X36 Config A F/Harbor Cab 6236A3
- BROOKSIDE DESIGN, LLC Vis-i-Rack‚Ñ¢-High Cap. Blueprint Storage Roll File Wall Rack - 8 Openings VRW46
- Tennsco File Cabinets