Tennsco
42" W Laterial File Cabinet, Black
- Zoro #: G5579183
- Mfr #: LPL4224L20 BLACK
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Height: 27 9/16 in
- Material: Steel
- Type: Solid Drawer Front, lateral
- Width: 42 in
- Depth: 17 15/16 in
- Finish: Powder Coated
- Number of Drawers or Bins: 2
$706.00
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $706.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #LPL4224L20 BLACK Specifications
- Zoro #: G5579183
- Mfr #: LPL4224L20 BLACK
- Color: Black
- Height: 27 9/16 in
- Material: Steel
- Type: Solid Drawer Front, lateral
- Width: 42 in
- Depth: 17 15/16 in
- Finish: Powder Coated
- Number of Drawers or Bins: 2
- Includes: Lock
- Construction: Steel
- Shelf Capacity (Lbs.): 126
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Item: Lateral File Cabinet
- Overall Width: 42"
- Product Type: Laterial File Cabinet
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 42 in, Depth 17 15/16 in, Height 27 9/16 in, Color Black, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 2, Includes Lock
Reviews of Tennsco #LPL4224L20 BLACK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS350BK
- TENNSCO 42" W Laterial File Cabinet, Light Gray LPL4224L20 LGHT GREY
- TENNSCO 21-1/4" W 6 Drawer Cabinet, Black, Multimedia CF-669BK
- TENNSCO 36" W Laterial File Cabinet, Black LPL3624L20 BLACK
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving 3018MGY
- TENNSCO 19" W 5 Drawer Black CF-558BK
- TENNSCO 17-15/16" W 4 Drawer Putty, Legal V284C-MFPY
- TENNSCO 15" W Card File, Champagne/Putty CF-846-CPY
- TENNSCO 17-15/16" W Vertical File, Medium Gray V285C-MF-MGY
- LORELL 15" W 2 Drawer Lorell Mobile Pedestal, Black LLR67733
- BUSH BUSINESS FURNITURE Jamestown 2 Drawer File Cabinet in White and Storm Gray - Assembled JTF116SGWHSU
- Tennsco File Cabinets