Tennsco
42" W Laterial File Cabinet, Light Gray
- Zoro #: G9806517
- Mfr #: LPL4248L40 LGHT GREY
Hover or click to zoom Tap to zoom
Key Features
- Color: Light Gray
- Height: 51 1/4 in
- Material: Steel
- Type: Solid Drawer Front, lateral
- Width: 42 in
- Depth: 17 15/16 in
- Finish: Powder Coated
- Number of Drawers or Bins: 4
$966.83
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Subtotal: $966.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #LPL4248L40 LGHT GREY Specifications
- Zoro #: G9806517
- Mfr #: LPL4248L40 LGHT GREY
- Color: Light Gray
- Height: 51 1/4 in
- Material: Steel
- Type: Solid Drawer Front, lateral
- Width: 42 in
- Depth: 17 15/16 in
- Finish: Powder Coated
- Number of Drawers or Bins: 4
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Includes: Lock
- Shelf Capacity (Lbs.): 126
- Construction: Steel
- Item: Lateral File Cabinet
- Overall Width: 42"
- Product Type: Laterial File Cabinet
- Country of Origin (subject to change): United States
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 42 in, Depth 17 15/16 in, Height 51 1/4 in, Color Light Grey, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 4, Includes Lock
Reviews of Tennsco #LPL4248L40 LGHT GREY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 14-15/16" W 4 Drawer Light Gray, Letter V284-MFLGY
- TENNSCO 17-15/16" W 3 Drawer Light Gray, Legal V283C-MFLGY
- TENNSCO 15" W 6 Drawer Sand CF-646SD
- TENNSCO 36" W Laterial File Cabinet, Light Gray LPL3660L50 LGHT GREY
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal DWR-6618BK
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS360PY
- TENNSCO 14-15/16" W Vertical File, Medium Gray V282-MF-MGY
- TENNSCO 15" W Card File, Sand CF-846-SND
- TENNSCO 19" W Card File, Sand CF-758-SND
- SAFCO Lateral File 42Inw 5 Drawer HLT425
- ALERA 15-7/8" W 3 Drawer Pedestal, Mobile, Box/Box/File, Espresso, Espresso VA572816ES
- Tennsco File Cabinets