Shop Alternate Products
This Product is Discontinued
Tennsco
Extra Shelf, All Welded Steel 7/8"x36" Black (Discontinued)
Mfr # B12-SHELF
Zoro # G1914376
This Product is Discontinued
Key Features
- Type Extra Shelf
- Number of Shelves 1
- Color Black
- Depth 12 in
- Height 7/8 in