Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boltless Shelving Unit, 15"D x 42"W x 60"H, 3 Shelves, Steel

  • Zoro #: G0950713
  • Mfr #: ZKMS-421560
$64.00
  • Overall Depth: 15 in
  • Shelf Configuration: Single Straight
  • Adjustments: 1-1/2" Increments
See full product details
Orders over $75 ship free.

Tennsco #ZKMS-421560 Specifications

  • Zoro #: G0950713
  • Mfr #: ZKMS-421560
Overall Depth: 15 in Shelf Configuration: Single Straight
Adjustments: 1-1/2" Increments Shelving Frame Material: Steel
Overall Height: 60 in Material: Steel
Levels: 3 Shelving Gauge: 14
Shelf Adjustments: 1 1/2 in Standards: ANSI BIFMA
Finish - Shelving and Racks: Powder Coated Capacity per Shelf (Lb.): 900
Finish: Powder Coated Item - Boltless Shelving: Boltless Shelving
Color: Sand Width: 42"
Shelving Type: Starter No. of Shelves: 3
Shelf Capacity: 900 lb Type: Starter Unit
Height: 60" Decking: Not Included
Overall Width: 42 in Package Quantity: 1
Includes: Instructions Decking Material: None
Shelving Post Gauge: 14 Item: Boltless Shelving Unit
Depth: 15" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shelving Type Starter, Boltless Shelving, Shelving Strength Rating Heavy Duty, Overall Width 42 In., Overall Depth 15 In., Overall Height 60 In., Decking Material None, No. of Shelves 3, Shelf Capacity 900 lb., Color Sand, Shelf Configuration Single Straight, Shelving Post Gauge 14, Shelving Frame Material Steel, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/2 In., Includes Instructions, Shelving Gauge 14

Technical Guides

Reviews of Tennsco #ZKMS-421560