Records Storage Rack, 3 Level, H 60, W 42

TENNSCO| Zoro #: G1794511| Mfr #: ZKMS-423060

$392.68 /ea

This item ships free. Details.Standard ground shipping.
Type:Standards: ANSI BIFMADecking:
Save 15%. Sign up for Z-mail.


Zoro #: G1794511 Mfr #: ZKMS-423060
Type: Standards: ANSI BIFMA
Decking: Capacity per Shelf (Lb.): 900
Material: SteelItem: Boltless Shelving
Package Quantity: 1Adjustments: 1-1/2" Increments
Depth: 30"Includes: Instructions
Finish: Powder CoatedLevels: 3
Width: 42"Color: Sand
Height: 60"Country of Origin (subject to change): United States


Shelving Type Starter, Boltless Shelving, Shelving Strength Rating Heavy Duty, Overall Width 42 In., Overall Depth 30 In., Overall Height 60 In., Decking Material None, No. of Shelves 3, Shelf Capacity 900 lb., Color Sand, Shelf Configuration Single Straight, Shelving Post Gauge 14, Shelving Frame Material Steel, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/2 In., Includes Instructions, Shelving Gauge 14