Records Storage Rack, 3 Level, H 60, W 69

TENNSCO| Zoro #: G1120217| Mfr #: ZKMS-693060

$140.00 /ea

This item ships free. Details.Standard ground shipping.
Type: Starter UnitStandards:Decking: Not Included
Save 15%. Sign up for Z-mail.


Zoro #: G1120217 Mfr #: ZKMS-693060
Type: Starter UnitStandards:
Decking: Not IncludedCapacity per Shelf (Lb.): 650
Material: SteelItem: Boltless Shelving
Package Quantity: 1Adjustments: 1-1/2" Increments
Depth: 30"Includes: Instructions
Finish: Powder CoatedLevels: 3
Width: 69"Color: Sand
Height: 60"Country of Origin (subject to change): United States


Shelving Type Starter, Boltless Shelving, Shelving Strength Rating Heavy Duty, Overall Width 69 In., Overall Depth 30 In., Overall Height 60 In., Decking Material None, No. of Shelves 3, Shelf Capacity 650 lb., Color Sand, Shelf Configuration Single Straight, Shelving Post Gauge 14, Shelving Frame Material Steel, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/2 In., Includes Instructions, Shelving Gauge 11