DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Records Storage Rack, 4 Level, H 84, W 69

TENNSCO| Zoro #: G0600713| Mfr #: ZKMS-691584

$437.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Color: Sand
Width: 69"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600713 Mfr #: ZKMS-691584
Finish: Powder CoatedColor: Sand
Width: 69"Height: 84"
Material: SteelStandards: ANSI BIFMA
Depth: 15"Decking:
Includes: InstructionsItem: Boltless Shelving
Capacity per Shelf (Lb.): 650Package Quantity: 1
Type: Levels: 4
Adjustments: 1-1/2" IncrementsCountry of Origin (subject to change): United States

Description

Boltless Shelving, Shelf Configuration Single Straight, Width 69 In., Depth 15 In., Height 84 In., Number of Shelves 4, Material Steel, Shelf Capacity 650 lb., Decking Material None, Color Sand, Finish Powder Coated, Shelf Adjustments 1-1/2 In., Includes Instructions

Reviews