7-Shelf Stationary Bookcase, 84"x38" Black

TENNSCO| Zoro #: G1039832| Mfr #: B8400

$437.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: SteelShelf Adjustments: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039832 Mfr #: B8400
Color: BlackMaterial: Steel
Shelf Adjustments: 2"Height: 84"
Width: 38"Casters: No
Number of Shelves: 6Shelf Capacity: 200 lb.
Item: Stationary BookcaseAssembly: Unassembled
Type: UnassembledDepth: 12"
Country of Origin (subject to change): United States

Description

Stationary Bookcase, Unassembled, Number of Shelves 6, Width 38 In., Height 84 In., Depth 12 In., Color Black, Material Steel, Shelf Capacity 200 lb., 2 In. Shelf Adjustments, No Casters, Assembly Unassembled

Reviews