Tennsco
Box Compartments, Single Stack, 12w x 18d x 72h, Sand
- Zoro #: G605736790
- Mfr #: BS6121812ASD
Key Features
- Item: Storage Cabinets & Lockers
- Number of Openings: 6
- Overall Width: 12"
- Overall Depth: 18"
- Overall Height: 72"
- Locker Material: Heavy Gauge Steel
- Features: Single Stack—Six compartment lockers. Configure with optional locker base (Sold Separately).
- Standards: SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
$697.89
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $697.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tennsco
- MFR #BS6121812ASD
- Zoro #G605736790
- Country of OriginUnited States
- Category Box Lockers
Dimensions
Overall Width | 12" |
Overall Depth | 18" |
Overall Height | 72" |
Details
Item | Storage Cabinets & Lockers |
Number of Openings | 6 |
Color | Sand |
Locker Material | Heavy Gauge Steel |
Features | Single Stack—Six compartment lockers. Configure with optional locker base (Sold Separately). |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
For Use With | Tennsco Optional Locker Base Medium Gray (Sold Separately); (1 Required) |
Description
Vertical louvers provide ventilation to contents. Padlock hasp on door for security. Number plates for locker provide order and identification. Multiple rows of lockers can be ganged with standard nuts and bolts (not included).
Reviews of Tennsco #BS6121812ASD
Explore more
- TENNSCO Wall Mount Box Locker, 48 in W, 18 in D, 12 in H, (1) Tier, (4) Wide, Sand BS1-121812-4SD
- TENNSCO Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray CBL6-121812-3 MED GR
- TENNSCO Box Locker Unit with Coat Rod, 72 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Gray SRS-721878-1MG
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Wine CBL6-121812-1 WINE
- TENNSCO Box Locker Unit with Coat Rod, 60 in W, 18 in D, 78 in H, (5) Wide, (15) Openings, Gray SRS-601878-1MG
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray CBL6-121512-3 MED GR
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Gray BK6-121812-1MG
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Sand BK6-121512-3SD
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Gray CBL6-121812-1 MED GR
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Gray BS6-121812-CMG
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Openings, Light Wood PHL1282-6A-FA
- Tennsco Box Lockers