Tennsco

Box Compartments, Triple Stack, 36w x 18d x 72h, Sand

Key Features
  • Item: Storage Cabinets & Lockers
  • Number of Openings: 18
  • Overall Width: 36"
  • Overall Depth: 18"
  • Overall Height: 72"
  • Color: Sand
  • Locker Material: Heavy Gauge Steel
  • For Use With: Tennsco Optional Locker Base Medium Gray (Sold Separately); (1 Required)
See full product details
$1,741.53
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Overall Width 36"
Overall Depth 18"
Overall Height 72"

Details

Item Storage Cabinets & Lockers
Number of Openings 18
Color Sand
Locker Material Heavy Gauge Steel
For Use With Tennsco Optional Locker Base Medium Gray (Sold Separately); (1 Required)
Standards SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Features Triple Stack—18 compartment lockers. Configure with optional locker base (Sold Separately).

Description

Vertical louvers provide ventilation to contents. Padlock hasp on door for security. Number plates for locker provide order and identification. Multiple rows of lockers can be ganged with standard nuts and bolts (not included).

    Reviews of Tennsco #BS6121812CSD