Tennsco
Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Sand
- Zoro #: G5514031
- Mfr #: BK5-121512-1SD
Tap to zoom
Hover or click to zoom
$332.63
- Handle Type: Pull
- Overall Width: 12 in
- Item - Box Lockers: Box Locker
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $332.63
Tennsco #BK5-121512-1SD Specifications
- Zoro #: G5514031
- Mfr #: BK5-121512-1SD
- Handle Type: Pull
- Color: Sand
- Overall Width: 12 in
- Item - Box Lockers: Box Locker
- Finish: Powder Coated
- Number of Openings: 5
- Assembled/Unassembled: Unassembled
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Item: Box Locker
- Locker Lock Type: Accommodates Built-In Lock or Padlock
- Opening Height: 10 5/8 in
- Locker Color Family: Beiges/Whites
- Locker Door Type: Louvered
- Overall Depth: 15 in
- Locking System: Padlock Hasp
- Opening Width: 9 5/8 in
- Legs Included: Yes
- Includes: ID Plate
- Locker Configurations: (1) Wide, (5) Tier
- Overall Height: 66 in
- Locker Configuration: (1) Wide, (5) Openings
- Opening Depth: 13 7/8 in
- Lock Type: Padlock Hasp
- Legs: 6"
- Material: Steel
- Tier: Five
- Locker Handle Type: Pull
- Locker Material: Steel
- Door Type: Louvered
- Assembled: Unassembled
- Frame Assembled: Unassembled
- Overall WxD: 12 in x 15 in
- Opening WxH: 9 5/8 in x 10 5/8 in
- Audit Trail Storage: None
- Number of Lockers: 5
- Frame Material Thickness: 16 ga
- Overall WxDxH: 12 in x 15 in x 66 in
- Color Family: Tan
- Locker Color: Tan
- NumberPlates: Yes Unassembled
- Number of Tiers: 5
- Number of Units Wide: 1
- Number Plates Included: Yes
- Includes Number Plates: Yes
- Country of Origin (subject to change): United States
Description
Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (1) Wide, (5) Tier, Number of Openings 5, 9 5/8 in Opening Width, Opening Depth 13 7/8 in, Opening Height 10 5/8 in, Overall Width 12 in, Overall Depth 15 in, Overall Height 66 in, Color Sand, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Accommodates Built-In Lock or Padlock, Includes ID Plate
Reviews of Tennsco #BK5-121512-1SD
Explore more
- Tennsco Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Sand STS-121860-3SD
- Tennsco Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Sand VDL-121836-CSND
- Tennsco Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Gray BS6-121812-1MG
- Tennsco Wardrobe Locker, 12 in W, 12 in D, 12 in H, (2) Tier, (3) Wide, Gray DTK-121236-3 MED GR
- Tennsco Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Sand DTK-121836-1SD
- Tennsco Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray CBL6-121512-3 MED GR
- Tennsco Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray CSL-151872-1 MED GRE
- Specturm Diversified Locker Basket Med Chrome 47970
- Salsbury Industries Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (9) Openings, Blue 63368BL-U
- Salsbury Industries Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (6) Openings, Gray 52365GY-U
- Tennsco Box Lockers