Tennsco
Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Sand
- Zoro #: G0152428
- Mfr #: BS5-151812-1SD
Hover or click to zoom Tap to zoom
Key Features
- Item: Box Locker
- Locker Door Type: Louvered
- Locker Configuration: (1) Wide, (5) Tier
- Assembled/Unassembled: Assembled
- Item - Box Lockers: Box Locker
- Overall Width: 15 in
- Overall Depth: 18 in
- Overall Height: 66 in
$327.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $327.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (18) Openings, Sand VBL6-1218-CSND
- TENNSCO Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Gray BK6-121212-3 MED GR
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Gray VBL6-1218-1MED GRAY
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Blue CBL6-121812-1 ACCENT
- TENNSCO Sixteen Box Compartments & Coat Bar, 72w x 18d x 72h, Sand SRS721872ASD
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Gray BS6-121812-CMG
- TENNSCO Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Openings, Sand VBL6-1218-ASND
- TENNSCO Box Compartments, Triple Stack, 36w x 18d x 72h, Sand BS6121812CSD
- TENNSCO Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Openings, Gray BK6-121512-1MG
- SALSBURY INDUSTRIES Salsbury 77784DRK 18 In. H X 48 In. W X 9.50 In. D Wood Locker Bench In Dark 77784DRK
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray U3228-6A-HG
- Tennsco Box Lockers