Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Storage Rack, 36"D x 60"W x 96"H, 3 Shelves

  • Zoro #: G0529977
  • Mfr #: 6940

$284.73

  • Decking Material: Galvanized Wire
  • Number of Shelves: 3
  • Finish: Powder Coated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #6940 Specifications

  • Zoro #: G0529977
  • Mfr #: 6940
Decking Material: Galvanized Wire Number of Shelves: 3
Finish: Powder Coated Shelf Capacity: 3800 lb.
For Use With: Tennesco Bulk Storage and Boltless Racks Depth: 36"
Item: Bulk Storage Rack Overall Width: 60"
Height: 96" Adjustable Increments: 2"
Material: Steel Shelving Frame Material: Steel
Finish - Shelving and Racks: Powder Coated Color: Gray
Overall Depth: 36" Shelf Adjustments: 2"
Capacity per Shelf: 3800 lb. Item - Bulk Storage Racks: Bulk Storage Rack
Load Capacity: 1500 lb. Includes: (1) End Frame, (3) Shelves, (3) Galvanized Wire Shelf Decks
Shelving Type: Add-On No. of Shelves: 3
Width: 60" Overall Height: 96"
Beam Capacity: 3800 lb. Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 In., Overall Depth 36 In., Overall Height 96 In., Decking Material Galvanized Wire, No. of Shelves 3, Shelf Capacity 3800 lb., Load Capacity 1500 lb., Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 In., For Use With Tennesco Bulk Storage and Boltless Racks, Includes (1) End Frame, (3) Shelves, (3) Galvanized Wire Shelf Decks

Reviews of Tennsco #6940