Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bulk Storage Rack, 48"D x 72"W x 120"H, 3 Shelves
  • Zoro #: G0276717
  • Mfr #: 6940
$482.05
  • Capacity per Shelf: 2750 lb.
  • Width: 72"
  • For Use With: Tennesco Bulk Storage and Boltless Racks
See full product details
This item ships free.

Tennsco #6940 Specifications

  • Zoro #: G0276717
  • Mfr #: 6940
Capacity per Shelf: 2750 lb. Width: 72"
For Use With: Tennesco Bulk Storage and Boltless Racks Shelf Adjustments: 2"
Load Capacity: 8250 lb. Includes: (2) End Frames, (3) Shelves, (3) Galvanized Wire Decks
Item: Bulk Storage Rack Shelving Post Gauge: 14
No. of Shelves: 3 Shelving Type: Starter
Material: Steel Shelf Capacity: 2750 lb.
Overall Height: 120" Finish: Powder Coated
Adjustable Increments: 2" Depth: 48"
Overall Depth: 48" Finish - Shelving and Racks: Powder Coated
Number of Shelves: 3 Height: 120"
Color: Gray Decking Material: Galvanized Wire
Shelving Frame Material: Steel Item - Bulk Storage Racks: Bulk Storage Rack
Beam Capacity: 2750 lb. Overall Width: 72"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

From wire shelving to storage racks, our industrial shelving solutions can help you organize your warehouse, factory, or office. Here is some additional information about this Bulk Storage Rack : WIDTH: 72", MATERIAL: Steel, DEPTH: 48"

Reviews of Tennsco #6940