Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bulk Storage Rack, 24"D x 72"W x 72"H, 3 Shelves
  • Zoro #: G0284374
  • Mfr #: 7B511
$393.92
  • Material: Steel
  • Adjustable Increments: 2"
  • Width: 72"
See full product details
This item ships free.

Tennsco #7B511 Specifications

  • Zoro #: G0284374
  • Mfr #: 7B511
Material: Steel Adjustable Increments: 2"
Width: 72" For Use With: Tennesco Bulk Storage and Boltless Racks
Shelving Post Gauge: 14 Shelving Frame Material: Steel
Height: 72" No. of Shelves: 3
Load Capacity: 8250 lb. Finish - Shelving and Racks: Powder Coated
Shelving Type: Starter Overall Depth: 24"
Shelf Capacity: 2750 lb. Beam Capacity: 2750 lb.
Item: Bulk Storage Rack Number of Shelves: 3
Shelving Gauge: 22 Capacity per Shelf: 2750 lb.
Shelf Adjustments: 2" Overall Height: 72"
Color: Gray Finish: Powder Coated
Decking Material: Ribbed Steel Depth: 24"
Includes: (2) End Frames, (3) Shelves, (3) Ribbed Steel Decks Overall Width: 72"
Item - Bulk Storage Racks: Bulk Storage Rack Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 72 In., Overall Depth 24 In., Overall Height 72 In., Decking Material Ribbed Steel, No. of Shelves 3, Shelf Capacity 2750 lb., Load Capacity 8250 lb., Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 In., Shelving Gauge 22, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves, (3) Ribbed Steel Decks

Reviews of Tennsco #7B511