Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Storage Rack, 36"D x 72"W x 96"H, 3 Shelves

  • Zoro #: G0509266
  • Mfr #: 6940

$378.87

  • Item - Bulk Storage Racks: Bulk Storage Rack
  • Item: Bulk Storage Rack
  • Capacity per Shelf: 2750 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #6940 Specifications

  • Zoro #: G0509266
  • Mfr #: 6940
Item - Bulk Storage Racks: Bulk Storage Rack Item: Bulk Storage Rack
Capacity per Shelf: 2750 lb. Number of Shelves: 3
Shelving Post Gauge: 14 Shelving Frame Material: Steel
Width: 72" Overall Depth: 36"
Height: 96" Overall Width: 72"
Depth: 36" Shelf Adjustments: 2"
Finish: Powder Coated Shelving Type: Starter
For Use With: Tennesco Bulk Storage and Boltless Racks No. of Shelves: 3
Adjustable Increments: 2" Finish - Shelving and Racks: Powder Coated
Shelf Capacity: 2750 lb. Includes: (2) End Frames, (3) Shelves, (3) Particle Board Decks
Material: Steel Color: Gray
Decking Material: Particle Board Overall Height: 96"
Load Capacity: 8250 lb. Beam Capacity: 2750 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 72 In., Overall Depth 36 In., Overall Height 96 In., Decking Material Particle Board, No. of Shelves 3, Shelf Capacity 2750 lb., Load Capacity 8250 lb., Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 In., Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves, (3) Particle Board Decks

Reviews of Tennsco #6940