Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Storage Rack, 36"D x 60"W x 120"H, 3 Shelves

  • Zoro #: G0256051
  • Mfr #: 6940
$494.98
  • Finish: Powder Coated
  • No. of Shelves: 3
  • Shelving Gauge: 22
See full product details
This item ships free.

Tennsco #6940 Specifications

  • Zoro #: G0256051
  • Mfr #: 6940
Finish: Powder Coated No. of Shelves: 3
Shelving Gauge: 22 Shelf Capacity: 3800 lb
Number of Shelves: 3 For Use With: Tennesco Bulk Storage and Boltless Racks
Shelf Adjustments: 2 in Overall Depth: 36 in
Material: Steel Item - Bulk Storage Racks: Bulk Storage Rack
Height: 120" Finish - Shelving and Racks: Powder Coated
Overall Height: 120 in Overall Width: 60 in
Color: Gray Width: 60"
Shelving Type: Add-On Decking Material: Ribbed Steel
Capacity per Shelf: 3800 lb. Depth: 36"
Beam Capacity: 3800 lb. Load Capacity: 11,400 lb
Adjustable Increments: 2" Item: Bulk Storage Rack
Shelving Frame Material: Steel Includes: (1) End Frame, (3) Shelves, (3) Ribbed Steel Decks
Shelving Post Gauge: 14 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 36 in, Overall Height 120 in, Decking Material Ribbed Steel, No. of Shelves 3, Shelf Capacity 3800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Gauge 22, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (1) End Frame, (3) Shelves, (3) Ribbed Steel Decks

Reviews of Tennsco #6940