KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Storage Cabinet, Black

TENNSCO| Zoro #: G0172636| Mfr #: 2472 BLACK

$451.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Cabinet Depth: 24"
Cabinet Handle Style: Swing
Assembled/Unassembled: Unassembled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172636 Mfr #: 2472 BLACK
Overall Cabinet Depth: 24"Cabinet Handle Style: Swing
Assembled/Unassembled: UnassembledItem: Storage Cabinet
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentNumber of Doors: 2
Casters Included: NoOverall Cabinet Width: 36"
Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17" Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door FrameNumber of Shelves: 6
Cabinet Door Type: StandardFinish: Powder Coated
Cabinet Color: BlackCabinet Height Range: Full Height
Shelf Capacity: 200 lb.Overall Cabinet Height: 78"
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedLocking Cabinet: Yes
Cabinet Strength Rating: CommercialNumber of Drawers: 0
Cabinet Style: CombinationCabinet Locking Mechanism: Keyed
Locking Points: 3 PointsMaterial: steel
Standards: SCS, ANSI/BIFMAGauge: 22
Method of Construction: BoltedCountry of Origin (subject to change): United States

Description

Storage Cabinet, Combination, Commercial, Cabinet Door Type Standard, Cabinet Color Black, Unassembled, Method of Construction Bolted, 22 Gauge, Height of Cabinet 78 In., Width of Cabinet 36 In., Depth of Cabinet 24 In., Number of Doors 2, Number of Cabinet Shelves 5, Number of Drawers 0, Material Steel, Finish Powder Coated, 200 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards SCS, ANSI/BIFMA

Reviews