Combination Storage Cabinet, Medium Gray

TENNSCO| Zoro #: G0237106| Mfr #: 1472 GRAY

$335.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237106 Mfr #: 1472 GRAY
Assembled/Unassembled: UnassembledMethod of Construction: Bolted
Shelf Capacity: 150 lb.Number of Drawers: 0
Includes: Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17" Coat RodStandards: SCS, ANSI/BIFMA
Finish: Powder CoatedCabinet Strength Rating: Commercial
Material: SteelNumber of Doors: 2
Casters Included: NoCabinet Color: Medium Gray
Overall Cabinet Width: 36"Cabinet Height Range: Full Height
Overall Cabinet Height: 72"Overall Cabinet Depth: 18"
Cabinet Door Type: StandardCabinet Style: Combination
Locking Points: 3 PointsCabinet Handle Style: Swing
Locking Cabinet: YesCabinet Locking Mechanism: Keyed
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Item: Storage CabinetGauge: 24
Number of Shelves: 6Country of Origin (subject to change): United States

Product Description

Combination Storage Cabinet, Door Type Standard, Cabinet Color Medium Gray, Unassembled, 24 Gauge, Overall Height 72 In., Overall Width 36 In., Overall Depth 18 In., Material Steel, Finish Powder Coated, Number of Shelves 7, 150 lb. Shelf Capacity, Total Number of Drawers 0, Locking System 3 Point, Single Handle, Standards SCS, ANSI/BIFMA, Includes Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 In. Coat Rod

Product Reviews

Save 15%. Sign up for Z-mail.