Combination Storage Cabinet, Medium Gray

TENNSCO| Zoro #: G0172627| Mfr #: 2472 GRAY

$430.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0172627 Mfr #: 2472 GRAY
Cabinet Handle Style: SwingOverall Cabinet Depth: 24"
Finish: Powder CoatedCabinet Style: Combination
Number of Drawers: 0Cabinet Strength Rating: Commercial
Number of Shelves: 6Locking Cabinet: Yes
Cabinet Color: Medium GrayOverall Cabinet Height: 78"
Standards: SCS, ANSI/BIFMACasters Included: No
Cabinet Door Type: StandardGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Includes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17" Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door FrameOverall Cabinet Width: 36"
Number of Doors: 2Locking Points: 3 Points
Item: Storage CabinetGreen Certification or Other Recognition: SCS Indoor Advantage Certified
Cabinet Locking Mechanism: KeyedAssembled/Unassembled: Unassembled
Shelf Capacity: 200 lb.Material: steel
Method of Construction: BoltedGauge: 22
Cabinet Height Range: Full HeightCountry of Origin (subject to change): United States

Product Description

Storage Cabinet, Combination, Commercial, Cabinet Door Type Standard, Cabinet Color Medium Gray, Unassembled, Method of Construction Bolted, 22 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 6, Number of Drawers 0, Material Steel, Finish Powder Coated, 200 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards SCS, ANSI/BIFMA

Product Reviews

Save 15%. Sign up for Z-mail.