KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Storage Cabinet, Sand

TENNSCO| Zoro #: G0172611| Mfr #: 2472 SD

$432.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Assembled/Unassembled: Unassembled
Material: steel
Green Certification or Other Recognition: SCS Indoor Advantage Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0172611 Mfr #: 2472 SD
Assembled/Unassembled: UnassembledMaterial: steel
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedNumber of Shelves: 6
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentCabinet Style: Combination
Item: Storage CabinetStandards: SCS, ANSI/BIFMA
Cabinet Height Range: Full HeightFinish: Powder Coated
Cabinet Locking Mechanism: KeyedIncludes: 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17" Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
Cabinet Handle Style: SwingNumber of Drawers: 0
Overall Cabinet Height: 78"Cabinet Door Type: Standard
Cabinet Strength Rating: CommercialOverall Cabinet Width: 36"
Number of Doors: 2Locking Cabinet: Yes
Gauge: 22Overall Cabinet Depth: 24"
Casters Included: NoMethod of Construction: Bolted
Cabinet Color: SandLocking Points: 3 Points
Shelf Capacity: 200 lb.Country of Origin (subject to change): United States

Description

Storage Cabinet, Combination, Commercial, Cabinet Door Type Standard, Cabinet Color Sand, Unassembled, Method of Construction Bolted, 22 Gauge, Height of Cabinet 78 In., Width of Cabinet 36 In., Depth of Cabinet 24 In., Number of Doors 2, Number of Cabinet Shelves 5, Number of Drawers 0, Material Steel, Finish Powder Coated, 200 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards SCS, ANSI/BIFMA

Reviews