JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Counter Height Cabinet, Unassembled, Black

TENNSCO| Zoro #: G0237151| Mfr #: 1442 BLACK

$199.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237151 Mfr #: 1442 BLACK
Overall Cabinet Width: 36"Casters Included: No
Includes: Key Lock with 2 Keys, 1 Bottom Shelf, 2 Adjustable ShelvesCabinet Handle Style: Swing
Method of Construction: BoltedGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Standards: SCS, ANSI/BIFMAAssembled/Unassembled: Unassembled
Gauge: 24Locking Points: 3 Points
Item: Storage CabinetNumber of Drawers: 0
Number of Shelves: 3Overall Cabinet Depth: 18"
Number of Doors: 2Locking Cabinet: Yes
Cabinet Color: BlackFinish: Powder Coated
Cabinet Door Type: StandardShelf Capacity: 150 lb.
Cabinet Height Range: Counter HeightOverall Cabinet Height: 42"
Cabinet Style: ShelvingCabinet Strength Rating: Commercial
Green Certification or Other Recognition: SCS Indoor Advantage CertifiedMaterial: steel
Cabinet Locking Mechanism: KeyedCountry of Origin (subject to change): United States

Product Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Black, Unassembled, Method of Construction Bolted, 24 Gauge, Overall Cabinet Height 42 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 18 In., Number of Doors 2, Number of Shelves 3, Number of Drawers 0, Material Steel, Finish Powder Coated, 150 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards SCS, ANSI/BIFMA, Includes Key Lock with 2 Keys, 1 Bottom Shelf, 2 Adjustable Shelves

Product Reviews

Save 15%. Sign up for Z-mail.