Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 42 in H
Mfr # 4218PY
Zoro # G2937267
Item requires special delivery charges. A $189.00 per item surcharge will be applied.
$621.99
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6624DHBK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218LGY
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7114SD
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7220 BLACK
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218ELPY
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H CVDJ1878C BLACK
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 7818MGY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7220 MED GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818WELMG
- ZENITH HOMERP 30Frame Tri MedCabinet M30
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218-PDLG
- Tennsco Industrial Storage Cabinets