Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Counter Height Cabinet, WeldedBlack

  • Zoro #: G5423643
  • Mfr #: 4218BK
Tennsco Counter Height Cabinet, WeldedBlack 4218BK
Tennsco Counter Height Cabinet, WeldedBlack 4218BK
$314.21
  • Includes: 1 Bottom Shelf, 2 Adjustable Shelves, Key Lock with 2 Keys
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Locking Points: 3 Points
See full product details
This item ships free.

Tennsco #4218BK Specifications

  • Zoro #: G5423643
  • Mfr #: 4218BK
Includes: 1 Bottom Shelf, 2 Adjustable Shelves, Key Lock with 2 Keys Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locking Points: 3 Points Number of Drawers: 0
No. of Drawers: 0 Number of Doors: 2
Item - Storage Cabinets: Storage Cabinet Cabinet Door Type: Standard
Finish - Cabinets: Powder Coated Number of Shelves: 3
Cabinet Color: Black Assembled/Unassembled: Assembled
Gauge: 24 ga. Cabinet Strength Rating: Commercial
Cabinet Locking Mechanism: Keyed Number of Cabinet Shelves: 2
Item: Storage Cabinet Casters Included: No
Overall Cabinet Depth: 18" Overall Cabinet Height: 42"
Width of Cabinet: 36 in Cabinet Height Range: Counter Height
Material - Cabinets: Steel Cabinet Style: Shelving
Height of Cabinet: 42 in Mobile/Stationary: Stationary
Standards: ANSI/BIFMA, SCS Locking Cabinet: Yes
Depth of Cabinet: 18 in Shelf Capacity: 150 lb
Green Certification or Other Recognition: SCS Indoor Advantage Certified Method of Construction: Welded
Material: Carbon Steel Cabinet Handle Style: Swing
Finish: Powder Coated Overall Cabinet Width: 36"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Material - Cabinets Steel, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews of Tennsco #4218BK