Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cubbie Cabinet, Med Gray, 13-1/2inDx40inH

  • Zoro #: G0529691
  • Mfr #: CC-40MG

$418.10

  • Material: Steel
  • Overall Depth: 13-1/2"
  • Overall Height: 40"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #CC-40MG Specifications

  • Zoro #: G0529691
  • Mfr #: CC-40MG
Material: Steel Overall Depth: 13-1/2"
Overall Height: 40" Green Certification or Other Recognition: SCS Indoor Advantage Certified
Width: 34-1/2" Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Overall Width: 34-1/2" Color: Medium Gray
Number of Compartments: 9 Finish: Powder Coated
Depth: 13-1/2" Item: Cubbie Cabinet
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Made by Tennsco, this cubbie cabinet has been designed with the needs of the professional tradesman in mind. It comes in medium gray. This cubbie cabinet is SCS Indoor Advantage Certified. The overall dimensions are 40\ tall by 34-1/2\" wide by 13-1/2\" deep. It is made of steel material. Enjoy optimal storage space with 9 compartments. This cubbie cabinet also meets the following environmental guidelines: Minimum 30% Post-Consumer Recycled Content."

Reviews of Tennsco #CC-40MG