Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cubbie Cabinet, Med Gray, 13-1/2inDx52inH

  • Zoro #: G0529676
  • Mfr #: CC-52MG

$581.86

  • Overall Depth: 13-1/2"
  • Green Certification or Other Recognition: SCS Indoor Advantage Certified
  • Finish: Powder Coated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #CC-52MG Specifications

  • Zoro #: G0529676
  • Mfr #: CC-52MG
Overall Depth: 13-1/2" Green Certification or Other Recognition: SCS Indoor Advantage Certified
Finish: Powder Coated Width: 34-1/2"
Depth: 13-1/2" Overall Width: 34-1/2"
Number of Compartments: 12 Overall Height: 52"
Item: Cubbie Cabinet Color: Medium Gray
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This cubbie cabinet from Tennsco is a convenient organizer for your tools and other small parts. It is made of steel material. Enjoy optimal storage space with 12 compartments. This cubbie cabinet is SCS Indoor Advantage Certified. The overall dimensions are 52\ tall by 34-1/2\" wide by 13-1/2\" deep. It comes in medium gray. This cubbie cabinet also meets the following environmental guidelines: Minimum 30% Post-Consumer Recycled Content."

Reviews of Tennsco #CC-52MG