Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cubbie Cabinet, Sand, 13-1/2inDx40inH

  • Zoro #: G0529685
  • Mfr #: CC-40SD

$464.55

  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Overall Width: 34-1/2"
  • Width: 34-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #CC-40SD Specifications

  • Zoro #: G0529685
  • Mfr #: CC-40SD
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Overall Width: 34-1/2"
Width: 34-1/2" Color: Sand
Number of Compartments: 9 Overall Height: 40"
Depth: 13-1/2" Finish: Powder Coated
Green Certification or Other Recognition: SCS Indoor Advantage Certified Item: Cubbie Cabinet
Overall Depth: 13-1/2" Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your tools and other small parts organized and accessible in this cubbie cabinet from Tennsco. The overall dimensions are 40\ tall by 34-1/2\" wide by 13-1/2\" deep. It comes in sand. This cubbie cabinet is SCS Indoor Advantage Certified. It is made of steel material. Enjoy optimal storage space with 9 compartments. This cubbie cabinet also meets the following environmental guidelines: Minimum 30% Post-Consumer Recycled Content."

Reviews of Tennsco #CC-40SD