Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cubbie Cabinet, Sand, 13-1/2inDx52inH

  • Zoro #: G0529667
  • Mfr #: CC-52SD

$581.86

  • Depth: 13-1/2"
  • Item: Cubbie Cabinet
  • Color: Sand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tennsco #CC-52SD Specifications

  • Zoro #: G0529667
  • Mfr #: CC-52SD
Depth: 13-1/2" Item: Cubbie Cabinet
Color: Sand Overall Height: 52"
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Material: Steel
Overall Depth: 13-1/2" Finish: Powder Coated
Overall Width: 34-1/2" Number of Compartments: 12
Green Certification or Other Recognition: SCS Indoor Advantage Certified Width: 34-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Made by Tennsco, this cubbie cabinet has been designed with the needs of the professional tradesman in mind. Enjoy optimal storage space with 12 compartments. This cubbie cabinet is SCS Indoor Advantage Certified. It is made of steel material. The overall dimensions are 52\ tall by 34-1/2\" wide by 13-1/2\" deep. It comes in sand. This cubbie cabinet also meets the following environmental guidelines: Minimum 30% Post-Consumer Recycled Content."

Reviews of Tennsco #CC-52SD