KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decking, Corrugated Steel, 48in, 24in

TENNSCO| Zoro #: G1104957| Mfr #: BSD-4824

$35.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 48"
Load Capacity: 4150 lb.
Item: Decking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104957 Mfr #: BSD-4824
Width: 48"Load Capacity: 4150 lb.
Item: DeckingIncludes: (4) 12" Panels
For Use With: Heavy Duty Bulk Storage RackColor: Gray
Depth: 24"Decking Material: Ribbed Steel
Thickness: 9/16"Country of Origin (subject to change): United States

Description

Decking, Decking Material Ribbed Steel, Width 48 In., Depth 24 In., Thickness 9/16 In., For Use With Heavy Duty Bulk Storage Rack, Color Gray, Load Capacity 4150 lb., Includes (4) 12 In. Panels

Reviews