JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Decking, Corrugated Steel, 60in, 24in

TENNSCO| Zoro #: G0623646| Mfr #: BSD-6024

$42.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0623646 Mfr #: BSD-6024
Item: DeckingColor: Gray
Item: DeckingWidth: 60"
Depth: 24"Thickness: 9/16"
Load Capacity: 3800 lb.Includes: (5) 12" Panels
Decking Material: Ribbed SteelCountry of Origin (subject to change): United States

Product Description

Decking, Decking Material Ribbed Steel, Width 60 In., Depth 24 In., Thickness 9/16 In., For Use With Heavy Duty Bulk Storage Rack, Color Gray, Load Capacity 3800 lb., Includes (5) 12 In. Panels

Product Reviews

Save 15%. Sign up for Z-mail.