Decking, Corrugated Steel, 60in, 36in

TENNSCO| Zoro #: G0325105| Mfr #: BSD-6036

$53.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (5) 12" Panels
Item: Decking
Depth: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325105 Mfr #: BSD-6036
Includes: (5) 12" PanelsItem: Decking
Depth: 36"Thickness: 9/16"
For Use With: Heavy Duty Bulk Storage RackWidth: 60"
Decking Material: Ribbed SteelLoad Capacity: 3800 lb.
Color: GrayCountry of Origin (subject to change): United States

Description

Decking, Decking Material Ribbed Steel, Width 60 In., Depth 36 In., Thickness 9/16 In., For Use With Heavy Duty Bulk Storage Rack, Color Gray, Load Capacity 3800 lb., Includes (5) 12 In. Panels

Reviews