KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decking, Corrugated Steel, 72in, 36in

TENNSCO| Zoro #: G1769187| Mfr #: BSD-7236

$71.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Load Capacity: 2750 lb.
Item: Decking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1769187 Mfr #: BSD-7236
Width: 72"Load Capacity: 2750 lb.
Item: DeckingIncludes: (6) 12" Panels
For Use With: Heavy Duty Bulk Storage RackColor: Gray
Depth: 36"Decking Material: Ribbed Steel
Thickness: 9/16"Country of Origin (subject to change): United States

Description

Decking, Decking Material Ribbed Steel, Width 72 In., Depth 36 In., Thickness 9/16 In., For Use With Heavy Duty Bulk Storage Rack, Color Gray, Load Capacity 2750 lb., Includes (6) 12 In. Panels

Reviews