KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decking, Corrugated Steel, 96in, 24in

TENNSCO| Zoro #: G0496824| Mfr #: BSD-9624

$56.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (8) 12" Panels
Item: Decking
Depth: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496824 Mfr #: BSD-9624
Includes: (8) 12" PanelsItem: Decking
Depth: 24"Thickness: 9/16"
For Use With: Heavy Duty Bulk Storage RackWidth: 96"
Decking Material: Ribbed SteelLoad Capacity: 2150 lb.
Color: GrayCountry of Origin (subject to change): United States

Description

Decking, Decking Material Ribbed Steel, Width 96 In., Depth 24 In., Thickness 9/16 In., For Use With Heavy Duty Bulk Storage Rack, Color Gray, Load Capacity 2150 lb., Includes (8) 12 In. Panels

Reviews