Decking, Corrugated Steel, 96in, 48in

TENNSCO| Zoro #: G1209896| Mfr #: BSD-9648

$119.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209896 Mfr #: BSD-9648
Item: DeckingColor: Gray
Item: DeckingWidth: 96"
Depth: 48"Thickness: 9/16"
Includes: (8) 12" PanelsDecking Material: Ribbed Steel
Country of Origin (subject to change): United States

Product Description

Decking, Decking Material Ribbed Steel, Width 96 In., Depth 48 In., Thickness 9/16 In., For Use With Heavy Duty Bulk Storage Rack, Color Gray, Load Capacity 2150 lb., Includes (8) 12 In. Panels

Product Reviews

Save 15%. Sign up for Z-mail.