KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decking, Particle Board, 36 in., 24 in.

TENNSCO| Zoro #: G3753653| Mfr #: PB-3624

$9.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Decking
For Use With: Boltless Shelving
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753653 Mfr #: PB-3624
Width: 36"Item: Decking
For Use With: Boltless ShelvingColor: natural
Depth: 24"Decking Material: Particle Board
Thickness: 5/8"Standards: ANSI M2
Country of Origin (subject to change): United States

Description

Decking, Decking Material Particle Board, Width 36 In., Depth 24 In., Thickness 5/8 In., For Use With Boltless Shelving, Standards ANSI M2

Reviews