DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Decking, Particle Board, 48 in., 12 in.

TENNSCO| Zoro #: G3753547| Mfr #: PB-4812

$6.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI M2
Thickness: 5/8"
For Use With: Boltless Shelving
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753547 Mfr #: PB-4812
Standards: ANSI M2Thickness: 5/8"
For Use With: Boltless ShelvingColor: natural
Width: 48"Item: Decking
Decking Material: Particle BoardDepth: 12"
Country of Origin (subject to change): United States

Description

Decking, Decking Material Particle Board, Width 48 In., Depth 12 In., Thickness 5/8 In., For Use With Boltless Shelving, Color Natural, Standards ANSI M2, Includes (1) 48 In.x12 In. Particleboard Decking

Reviews