KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decking, Particle Board, 48in, 48in, 4150 lb

TENNSCO| Zoro #: G2369735| Mfr #: PB-4848-3

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 48"
Load Capacity: 4150 lb.
Item: Decking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369735 Mfr #: PB-4848-3
Width: 48"Load Capacity: 4150 lb.
Item: DeckingFor Use With: Heavy Duty Bulk Storage Rack
Depth: 48"Decking Material: Particle Board
Thickness: 5/8"Standards: ANSI M2
Country of Origin (subject to change): United States

Description

Decking, Decking Material Particle Board, Width 48 In., Depth 48 In., Thickness 5/8 In., For Use With Heavy Duty Bulk Storage Rack, Color Natural, Load Capacity 4150 lb., Standards ANSI M2

Reviews