Decking, Particle Board, 60in, 24in, 3800 lb

TENNSCO| Zoro #: G1729192| Mfr #: PB-6024-3

$17.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI M2
Thickness: 5/8"
Load Capacity: 3800 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729192 Mfr #: PB-6024-3
Standards: ANSI M2Thickness: 5/8"
Load Capacity: 3800 lb.For Use With: Heavy Duty Bulk Storage Rack
Color: naturalWidth: 60"
Item: DeckingDecking Material: Particle Board
Depth: 24"Country of Origin (subject to change): United States

Description

Decking, Decking Material Particle Board, Width 60 In., Depth 24 In., Thickness 5/8 In., For Use With Heavy Duty Bulk Storage Rack, Color Natural, Load Capacity 3800 lb., Standards ANSI M2, Includes (1) 60 In.x24 In. Particleboard Decking

Reviews