KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decking, Particle Board, 60in, 48in, 3800 lb

TENNSCO| Zoro #: G1808913| Mfr #: PB-6048-3

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 60"
Load Capacity: 3800 lb.
Item: Decking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808913 Mfr #: PB-6048-3
Width: 60"Load Capacity: 3800 lb.
Item: DeckingFor Use With: Heavy Duty Bulk Storage Rack
Depth: 48"Decking Material: Particle Board
Thickness: 5/8"Standards: ANSI M2
Country of Origin (subject to change): United States

Description

Decking, Decking Material Particle Board, Width 60 In., Depth 48 In., Thickness 5/8 In., For Use With Heavy Duty Bulk Storage Rack, Color Natural, Load Capacity 3800 lb., Standards ANSI M2

Reviews